Zoro Homepage

Knit Gloves, Cut Level A4 , Polyurethane , Textured , 2XL 1 PR

  • Mfr # 1075IMP-XXL (11)

  • Zoro # G915356329


product price: $14.49
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1075IMP-XXL (11)
Zoro #
G915356329
UPC #
840396904748
Country of Origin
Multiple

Dimensions

Glove Size
2XL
Glove Length
10.5 in
Thickness
13 gauge
Size - Numeric
11

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
5
Series
Helix
Cuff Style
Knit
Glove Materials
Fiberglass, HPPE, Polyester
ANSI/ISEA Impact Level
2
Glove Construction
Seamless
ANSI/ISEA Puncture Level
3
Glove Hand Style
Left and Right
Latex-Free
No
Standards
ANSI/ISEA 105-2016, CE, EN388:2016
Glove Lining Material
HPPE
Includes Reinforced Thumb Crotch
Yes
Insulated
No
Palm Type
Coated
Hand Protection Style
Glove
Glove Features
Touchscreen Compatible
Knuckle Protection Material
TPR
Silicone-Free
No
Touchscreen Compatible
Yes
Finger Coverage
Full Finger
Glove Coating Color
Black
ANSI/ISEA Impact Force
6.37 N
Includes Finger Fourchettes
No
Double-Dipped
No
Knit Material Color
Gray
Hem Style
Finished
Impact Protection Style
Low-Profile
Lint-Free
No
Reversible
No
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Fiberglass, HPPE, Polyester, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 6.37 N, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.