Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level A5 , Nitrile , Textured , XS ( 6 ) 1 PR

  • Mfr # 3023-XS (6)

  • Zoro # G506427773


product price: $11.29
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Blue
Glove Coating Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3023-XS (6)
Zoro #
G506427773
UPC #
00810070606510
Country of Origin
Viet Nam

Dimensions

Glove Size
XS ( 6 )
Thickness
15 gaugeuge
Size - Numeric
6

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Blue
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
6
Series
3023
Cuff Style
Knit
Glove Materials
Fiberglass,HPPE,Steel
ANSI/ISEA Cut Grams
2,396 g
Glove Construction
Seamless Knit
EN 388 Rating
4X43D
Insulated
No
Palm Type
Coated
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Knit Material Color
Blue
Glove Lining Material
HPPE Blend
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Puncture Level
4
Pairs per Package
1
Reflective Backing
No
Hand Protection Style
Glove
Palm Style
Grip-Coated
Hem Style
Finished
Lint-Free
No
Glove Coating Color
Black
Double-Dipped
No
Sold As
Pair
ANSI/ISEA Cut Load
2,396 g
Standards
ANSI/ISEA, EN388
Silicone-Free
No
Includes Finger Fourchettes
No
Reversible
No
Touchscreen Compatible
Yes
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material Fiberglass/HPPE/Steel, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, EN 388 Rating 4X43D, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover 3/4, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.