Knit Gloves, Cut Level A6 (Back of Hand)/A9 (Palm) , Rubber , Textured , S 1 PR

  • Mfr # 9035-S (7)

  • Zoro # G515356309


product price: $71.65
/pr

Key Features

ANSI/ISEA Cut Level
A6 (Back of Hand)/A9 (Palm)
Glove Coating Material
Rubber
Glove Coating Coverage
3,4
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9035-S (7)
Zoro #
G515356309
UPC #
840396900429
Country of Origin
Multiple

Dimensions

Glove Size
S
Glove Length
8.3 in
Thickness
15 gaugeuge
Size - Numeric
7

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A6 (Back of Hand)/A9 (Palm)
Glove Coating Material
Rubber
Glove Coating Coverage
3,4
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
6
Series
PointGuard Ultra
Cuff Style
Knit
Glove Materials
SuperFabric(R)
Glove Construction
Liner
Includes Reinforced Thumb Crotch
No
Insulated
No
Standards
ANSI/ISEA 105-2016, CE, EN388:2016
ANSI/ISEA Puncture Force
10.279 N
ANSI/ISEA Needlestick Level - Palm
5
ANSI/ISEA Impact Force
10.279 N
Latex-Free
No
Palm Type
Coated
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Glove Lining Material
Polyester
ANSI/ISEA Needlestick Force - Palm
10.279 N
Silicone-Free
No
Glove Features
Antimicrobial
ANSI/ISEA Puncture Level
5
Hand Protection Style
Glove
Hem Style
Finished
Double-Dipped
No
Includes Finger Fourchettes
No
Reversible
No
Knit Material Color
White
Finger Coverage
Full Finger
Glove Coating Color
Orange
Lint-Free
No
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A6 (Back of Hand)/A9 (Palm), Hem Style Finished, Glove Style Liner, Knit Material SuperFabric(R), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 5, ANSI/ISEA Impact Force 10.279 N, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Needlestick-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.