Knit Gloves, Cut Level A6 , Dipped , Nitrile , Sandy , 3XL 1 PR

  • Mfr # 2074-XXXL (12)

  • Zoro # G2655820


product price: $15.19
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Blue
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2074-XXXL (12)
Zoro #
G2655820
UPC #
810001796280
Country of Origin
Multiple

Dimensions

Glove Size
3XL
Glove Length
10.5 in
Thickness
13 gauge
Size - Numeric
12

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Blue
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
Series
Helix
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE, Nitrile
ANSI/ISEA Cut Grams
3,026 g
Glove Construction
Seamless Knit
Cut-Resistance Coverage
Full
Reinforcement Coverage
Reinforced Thumb Crotch
Brand and Series
HexArmor Helix
ANSI/ISEA Cut Load
3,026 g
Glove Lining Material
HPPE Steel Fiberglass Blend
Touchscreen Compatible
No
Standards
ANSI/ISEA, EN388
Glove Hand Style
Left and Right
Glove Liner Material
HPPE
Sold As
Pair
Glove Coating Color
Black
Silicone-Free
No
Finger Coverage
Full Finger
Pairs per Package
1
Double-Dipped
No
Hem Style
Finished
Latex-Free
No
ANSI/ISEA Needlestick Level - Palm
Not Rated
Palm Type
Coated
ANSI/ISEA Abrasion Cycles
11,200
Includes Finger Fourchettes
No
EN 388 Rating
4X42D
Lint-Free
No
Cuff Color
Blue
Includes Reinforced Thumb Crotch
Yes
Glove Features
Reinforced Thumb Crotch
Hand Protection Style
Glove
Reversible
No
Insulated
No
Minimum Temperature
Not Rated
Knit Material Color
Blue

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4X42D, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.