Knit Gloves, Cut Level A7 , Uncoated , Uncoated , Uncoated , XS 1 PR

  • Mfr # 2051-XS (6)

  • Zoro # G2655507


product price: $11.45
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Orange
Glove Coating Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2051-XS (6)
Zoro #
G2655507
UPC #
812013028809
Country of Origin
Viet Nam

Dimensions

Glove Size
XS
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Orange
Glove Coating Finish
Uncoated
ANSI/ISEA Abrasion Level
4
Series
Helix
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Fiberglass, HPPE, Steel Blend
ANSI/ISEA Cut Grams
4,401 g
Glove Construction
Seamless Knit
Finger Coverage
Full Finger
Glove Lining Material
HPPE Fiberglass
Glove Hand Style
Ambidextrous
Standards
ANSI/ISEA, EN388
Brand and Series
HexArmor Helix
Cut-Resistance Coverage
Full
Sold As
Pair
ANSI/ISEA Puncture Level
3
EN 388 Rating
1X42F
Anti-Static
No
Hand Protection Style
Glove
Glove Liner Material
Fiberglass, HPPE, Steel Blend
ANSI/ISEA Cut Load
4,401 g
High-Visibility
Yes
Includes Finger Fourchettes
No
Minimum Temperature
Not Rated
Latex-Free
No
Reversible
No
Cuff Color
Orange
Knit Material Color
Orange
Lint-Free
No
Hem Style
Finished
Palm Type
Uncoated
Includes Reinforced Thumb Crotch
No
Pairs per Package
1
Double-Dipped
No
Touchscreen Compatible
No
ANSI/ISEA Needlestick Level - Palm
Not Rated
Insulated
No
Silicone-Free
No
Glove Features
High-Visibility

Description

Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, EN 388 Rating 1X42F, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.