Zoro Homepage

Knit Gloves, Slightly Tacky Palm, Knit, 1 PR

  • Mfr # 3058-XS (6)

  • Zoro # G215772317


product price: $10.69
/pr
Sold in multiples of 12 for $128.28

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024
Glove Coating Material
Polyurethane
Series
Helix
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3058-XS (6)
Zoro #
G215772317
UPC #
840396905622
Country of Origin
Viet Nam

Dimensions

Thickness
18 ga
Glove Length
9.25 in
Size- Numeric
6
Size- Alpha
XS

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024
Glove Coating Material
Polyurethane
Series
Helix
ANSI/ISEA Cut Level
A4
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
2
Glove Coating Finish
Slightly Tacky
Knit Material
HPPE
Task and Chore Glove Style
Seamless Knit
ANSI/ISEA Cut Load
1,911 g
Glove Construction
Seamless Knit
Touchscreen Compatible
Yes
Palm Type
Coated
Hand Protection Style
Glove
Glove Features
Breathable, Dexterity, Touchscreen Compatible
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Base Coating Coverage
Palm
Includes Finger Fourchettes
No
Glove Coating Color
Black
Latex-Free
No
Hem Style
Finished
Knit Material Color
Black
Silicone-Free
No
Insulated
No
Double-Dipped
No
Finger Coverage
Full Finger
Glove Lining Material
HPPE
Lint-Free
No
Reversible
No

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.