This item is Discontinued.

Hexarmor Leather Gloves, Cut Level A3 , 3XL 1 PR 2140-XXXL (12)

Leather Gloves, Cut Level A3 , 3XL 1 PR (Discontinued)

  • Mfr # 2140-XXXL (12)
  • Zoro # G4331068
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2140-XXXL (12)
Zoro #
G4331068
UPC #
810001795153
Country of Origin
Pakistan

Dimensions

Glove Size
3XL
Glove Length
10 in
Cuff Length
1 1/2 in
Size- Numeric
12
Size- Alpha
3XL

Details

Item
Leather Gloves
ANSI/ISEA Cut Level
A3
Color
White / White/Green
ANSI/ISEA Abrasion Level
Not Tested
Series
Hex1
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
1,161 g
ANSI/ISEA Impact Level
Not Tested
Glove Construction
Cut and Sewn
Sold As
Pair
Thumb Style
Keystone
Standards
ANSI/ISEA, EN 388
Glove Lining Material
Aramid
Glove Cut
Gunn
Leather Glove Style
Drivers
Thumb Sweat Wipe
No
Glove Leather Grade
B, C
Stitching Material
Nylon
Rope Channel Reinforcement
No
Windproof
No
Leather Color
White
Glove Back Color
White/Green
Glove Insulation Material
Aramid
ANSI/ISEA Cut Load
1,161 g
Waterproof
No
Hand Protection Style
Glove
Reflective Backing
No
Cuff Material
Goatskin
Leather Glove Liner Type
Aramid Liner
Glove Hand Style
Left and Right
Internal Reinforcement Material
Aramid
Cuff Color
Gray, White
ANSI/ISEA Puncture Force
65 N
Palm Material
Goatskin
Oil Resistant
No
Brand and Series
HexArmor Hex1 2140
Cut-Resistance Coverage
Full
Includes Padded Palm
No
Leather Palm Process
Grain
Min. Temp.
32 Degrees F
ANSI/ISEA Puncture Level
3
Water Resistant
No
Includes Red Palm
No
Insulated
No
Glove Liner Material
Aramid
Includes Pinch Point Protection
Yes
Touchscreen Compatible
No
EN 388 Impact Rated
No
Low-Profile Impact Protection
Yes
Leather Grade
Premium
Knuckle Protection Material
Foam
Includes ID Panel
No
Includes Pull Strap
No
Includes Keypad Nib
No
Finger Coverage
Full Finger
Glove Back Material
Goatskin
Includes Double Palm
No
High-Visibility
No
Hand Style
Left and Right
Pairs per Package
1
Palm Style
Goatskin Leather
Oil-Resistant
No
Leather Coverage Style
Full Leather
Minimum Temperature
32 Degrees F
Includes Reinforced Thumb Crotch
No
Palm Color
White
EN 388 Rating
3X22C
Insulation Material
Aramid

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A3, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Aramid, Cuff Style Shirred Slip-On

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.