LT250, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Charcoal/Hi-Visibility Yellow Frame

  • Mfr # 11-18001-02

  • Zoro # G0370840


product price:  $19.55
/ea
Item requires special delivery charges. A $1.50 per item surcharge will be applied.

Key Features

Frame Color
Charcoal/Hi-Visibility Yellow
Lens Coating
Anti-Fog & Anti-Scratch
Series
LT250
Eyewear Size
Universal
Standards
ANSI Z87.1.2015, High Impact Rated Z87+, CE EN166, CSA Z94.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-18001-02
Zoro #
G0370840
UPC #
-
Country of Origin
Germany

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Charcoal/Hi-Visibility Yellow
Lens Coating
Anti-Fog & Anti-Scratch
Series
LT250
Standards
ANSI Z87.1.2015, High Impact Rated Z87+, CE EN166, CSA Z94.3
UV Protection
100% UV Protection
Eyewear Frame Design
OTG
Gender
Unisex

Description

Safety Glasses

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products