LT400, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens
Mfr # 11-22001-02
Zoro # G0375059
product price:Â $6.99
/eaKey Features
Lens Coating
Anti-Fog & Anti-Scratch
Series
LT400
Eyewear Size
Universal
Standards
ANSI Z87.1.2015, High Impact Rated Z87+, CSA Z94.3, CE EN166
Gender
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11-22001-02
Zoro #
G0375059
UPC #
-
Country of Origin
Germany
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Clear
Lens Coating
Anti-Fog & Anti-Scratch
Series
LT400
Standards
ANSI Z87.1.2015, High Impact Rated Z87+, CSA Z94.3, CE EN166
Gender
Unisex
Eyewear Frame Design
Wraparound
UV Protection
100% UV Protection
Description
Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.