LT450G, Safety Glasses, Anti-Fog & Anti-Scratch, Gray Lens, Charcoal/High-Visibility Yellow Frame

  • Mfr # 11-30002-02

  • Zoro # G504860091


product price:  $22.89
/ea

Key Features

Frame Type
Frameless
Frame Color
Charcoal/High-Visibility Yellow
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-30002-02
Zoro #
G504860091
UPC #
810001799977
Country of Origin
Germany

Dimensions

Adjustable Arm Length
Yes
Eyewear Size
Universal
Temple-to-Temple Width
5 5/8 in

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Frame Color
Charcoal/High-Visibility Yellow
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
Yes
Frame Style
Wraparound
Series
LT450G
Standards
ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+
Includes
Polybag
Application
Construction, Firefighting, General Purpose, Harsh Environment, Military, Police
Adjustable Nose Piece
Yes
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated
Includes Scratch-Resistant Lens Coating
Yes
Includes Brow Lining
Yes
Includes Anti-Fog Lens Coating
Yes
Includes No Lens Coatings
Yes
Hinge Type
Barrel
Arm Color
Charcoal
Eye Socket Lining Material
Foam
Ultra-Violet Scale Protection Designation
U6
For Small Heads Designation
Not Rated for Small Heads
Arm Material
POM, TPU
Nose Bridge Material
TPE
Padding Location
Temples, Nose Bridge
Includes Reader Lens
Reader Lens Not Included
Nose Bridge Adjustment Type
Flexible
Lining Location
Eye Socket
Temple Tip Features
Cord Control, Ergonomic, Flexible, Non-Slip, Soft
Visible Light Scale Protection
L4
Meets High Impact Standard
High Impact Standard ANSI Z87+
Frame Features
Dielectric, Vented

Description

Safety Glasses, Series LT450G, Gender Unisex, Lens Color Gray, Lens Coating Anti-Fog, Hard Coat, TruShield(R), Frame Color Charcoal/High-Visibility Yellow, Eyewear Size Universal, Frame Material Not Applicable, Lens Material Polycarbonate, Includes Polybag, Standards ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.