Zoro Homepage

Mechanics Gloves, TPR Back, Hook-and-Loop, Hi Vis; Tan, M

  • Mfr # 2030X-M (8)

  • Zoro # G600404618


product price: $54.89
/pr

Key Features

Color
Hi Vis; Tan
Cuff Style
Hook-and-Loop
Glove Length
10 in
Palm Material
Synthetic Leather
Application
Oil and Mining Industry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2030X-M (8)
Zoro #
G600404618
UPC #
810001796341
Country of Origin
Viet Nam

Dimensions

Glove Size
M
Glove Length
10 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Mechanics Gloves
Color
Hi Vis; Tan
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Oil and Mining Industry
Palm Construction
Synthetic Leather, SuperFabric(R)
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA, CE
Glove Construction
Cut and Sewn
Glove Safety Features
Not ANSI Rated
ANSI/ISEA Cut Load
3,527 g
Low-Profile Impact Protection
Yes
Glove Coating Finish
Tacky
Glove Materials
Leather
Glove Hand Style
Left and Right
Series
Rig Lizard(R) 2030X
Sold As
Pair
Includes Double Palm
No
Glove Lining Material
SuperFabric®
ANSI/ISEA Impact Level
2
EN 388 Impact Rated
Yes
Cut-Resistance Coverage
Palm
Includes Keypad Nib
No
ANSI/ISEA Puncture Force
6 N
Brand and Series
HexArmor Rig Lizard(R)
ANSI/ISEA Cut Level
A6
Knuckle Protection Material
TPR
Glove Coating Coverage
Palm
Glove Coating Material
Silicone
Impact Glove Type
ANSI/ISEA Rated
Grip Pattern
Hexgon
Includes Pinch Point Protection
Yes
ANSI/ISEA Heat Level
2
ANSI/ISEA Puncture Level
3
Includes ID Panel
Yes
Glove Back Material
TPR
Impact Protection Coverage
Knuckles
Includes Pull Strap
Yes
EN 388 Rating
4X32FP
Grip Coating Material
Silicone
High-Visibility
No
Glove Liner Material
SuperFabric(R)
Glove Back Color
Hi Vis; Tan
Touchscreen Compatible
No
Glove Features
Reinforced Thumb Crotch
Minimum Temperature
0 Degrees F
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
Anti-Static
No
Maximum Temperature
392 Degrees F
Grip Coating Color
Hi Vis
Pairs per Package
4
Stitching Material
Nylon, Polyester
Latex-Free
No
Impact Protection Style
Low-Profile
ANSI/ISEA Abrasion Level
6
Cuff Material
Nylon
Glove Coating Color
Hi Vis
Reflective Backing
Yes
Silicone-Free
No
Oil-Resistant
Yes
Glove Backing Material
TPR
Glove Palm Material
Synthetic Leather with Silicone Grip
High-Visibility Features
High-Visibility Color Scheme

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm, Palm Style Not Applicable, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Hi-Vis Color, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature 392 Degrees F, Palm Material Synthetic Leather, Silicone-Free No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.