Shop HEXARMOR

Mid-CutWorkBoot, Brown, Men's, 10, D, PR

  • Mfr # F2005100D
  • Zoro # G022810158

product price: 
$
169.95
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
Yes
Chemical-Resisting Sole
No
Color
Brown
Slip-Resistance Value - SATRA Heel - Dry
0.98
Size
10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2005100D
Zoro #
G022810158
UPC #
840396907190
Country of Origin
Viet Nam
All-Leather Upper
Yes
Chemical-Resisting Sole
No
Color
Brown
Slip-Resistance Value - SATRA Heel - Dry
0.98
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating
Better
Midsole Material
EVA
Outsole Material
Carbon Rubber
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.33
Metal Chip-Resisting Sole
No
Outsole Technology
MACSOLE
Closure
Knob-Controlled Lacing System
Upper Material
Leather
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Includes Shank
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.95
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Slip-Resistance Value - SATRA Heel - Wet
0.66
Ninety-Degree Heel
Yes
Waterproof
No
Maximum Heat Rating
572 Degrees F
Footwear Style
Mid-Cut Work Boot
Insulated
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Gender
Men's
Insole Technology
Removable Insole
Style Number
F2005
Chain Saw Cut-Resistant
No
Metatarsal Guard
No
Item
Mid-Cut Work Boot
Slip-Resistance Value - SATRA Forefoot - Wet
0.73
Toe Type
Safety-Toe
Heel Definition
Defined Heel
Oil-Resisting Sole
Yes
Liner Material
Mesh
Construction
Cemented
Wire Color
Brown

Dimensions

Size
10
Width
D
Overall Height
6 in
Heel Height
1/2 in

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number F2005, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.