Mid-CutWorkBoot, Brown, Men's, 10, W, PR

  • Mfr # F2005100W
  • Zoro # G922810159
product price: 
$
169.95
/pr
Free Shipping & Returns

Key Features

Waterproof
No
Toe Type
Safety-Toe
Closure
Knob-Controlled Lacing System
Heel Height
1/2 in
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F2005100W
Zoro #
G922810159
UPC #
840396915188
Country of Origin
Viet Nam

Dimensions

Heel Height
1/2 in
Width
W
Overall Height
6 in
Size
10

Details

Waterproof
No
Toe Type
Safety-Toe
Closure
Knob-Controlled Lacing System
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Item
Mid-Cut Work Boot
Slip-Resistance Value - SATRA Heel - Dry
0.98
Color
Brown
Heel Definition
Defined Heel
All-Leather Upper
Yes
Includes Shank
No
Footwear Style
Mid-Cut Work Boot
Outsole Material
Carbon Rubber
Slip-Resistance Value - SATRA Forefoot - Dry
0.95
Upper Material
Leather
Puncture-Resistant Sole
No
Insulated
No
Outsole Technology
MACSOLE
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Wet
0.73
Gender
Men's
Insole Technology
Removable Insole
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Oil-Resisting Sole
Yes
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Better
Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Liner Material
Mesh
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.33
Style Number
F2005
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Toe Cap Material
Composite
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Heel - Wet
0.66
Chemical-Resisting Sole
No
Midsole Material
EVA
Insole Material
Polyurethane
Wire Color
Brown

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number F2005, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews