Shop HEXARMOR

Mid-CutWorkBoot, Brown, Men's, 11.5, D, PR

  • Mfr # F2005115D
  • Zoro # G822809888

product price: 
$
169.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Outsole Material
Carbon Rubber
Manufacturer-Suggested Sole Slip Rating
Better
Style Number
F2005
Chemical-Resisting Sole
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2005115D
Zoro #
G822809888
UPC #
840396907213
Country of Origin
Viet Nam
Gender
Men's
Outsole Material
Carbon Rubber
Manufacturer-Suggested Sole Slip Rating
Better
Item
Mid-Cut Work Boot
Style Number
F2005
Chemical-Resisting Sole
No
Toe Cap Material
Composite
Metal Chip-Resisting Sole
No
Waterproof
No
Closure
Knob-Controlled Lacing System
Slip-Resistance Value - SATRA Forefoot - Wet
0.73
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.33
Toe Type
Safety-Toe
Insole Material
Polyurethane
Construction
Cemented
Insulated
No
Color
Brown
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.66
Puncture-Resistant Sole
No
Midsole Material
EVA
Slip-Resistance Value - SATRA Heel - Dry
0.98
Upper Material
Leather
Footwear Style
Mid-Cut Work Boot
Includes Shank
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.95
Outsole Technology
MACSOLE
Liner Material
Mesh
Insole Technology
Removable Insole
Chain Saw Cut-Resistant
No
Heel Definition
Defined Heel
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Wire Color
Brown

Dimensions

Width
D
Size
11 1/2
Heel Height
1/2 in
Overall Height
6 in

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number F2005, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.