HeatArmor Wellington - Size 8.5

  • Mfr # F9000085D
  • Zoro # G024889190
product price: 
$
176.99
/pr
Free Shipping & Returns

Key Features

Construction
Cemented
Maximum Heat Rating
572 Degrees F
Ninety-Degree Heel
No
Puncture-Resistant Sole
Yes
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F9000085D
Zoro #
G024889190
UPC #
840396916451
Country of Origin
Viet Nam
Item
Wellington Boot
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Ninety-Degree Heel
No
Puncture-Resistant Sole
Yes
Color
Black
Outsole Material
Carbon Rubber
Toe Cap Material
Composite
Chemical-Resisting Sole
No
Outsole Technology
MACSOLE
Style Number
F9000
Toe Type
Safety-Toe
Insulated
No
Closure
Pull On
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Forefoot - Dry
1.04
Manufacturer-Suggested Sole Slip Rating
Best
Upper Material
Leather
Waterproof
No
Metal Chip-Resisting Sole
No
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Slip-Resistance Value - SATRA Heel - Wet
0.4
Slip-Resistance Value - SATRA Heel - Dry
0.87
Midsole Technology
Puncture-Resistant Plate
Gender
Men's
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.41
Heel Definition
Flat Heel
All-Leather Upper
Yes
Includes Shank
Yes
Midsole Material
Polyurethane
Footwear Style
Wellington Boot
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.35
Oil-Resisting Sole
Yes
Insole Technology
Removable Insole
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Liner Technology
Moisture Wicking
Wire Color
Black

Dimensions

Overall Height
10 1/2 in
Width
D
Size
8 1/2

Description

Wellington Boot, Closure Pull On, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number F9000, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 10 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & reviews