Mid-CutWorkBoot, Brown, Men's, 11.5, W, PR

  • Mfr # F2005115W
  • Zoro # G522809966
product price: 
$
169.95
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
Yes
Gender
Men's
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.33
Slip-Resistance Value - SATRA Forefoot - Dry
0.95
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2005115W
Zoro #
G522809966
UPC #
840396915218
Country of Origin
Viet Nam
Item
Mid-Cut Work Boot
All-Leather Upper
Yes
Gender
Men's
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.33
Slip-Resistance Value - SATRA Forefoot - Dry
0.95
Upper Material
Leather
Heel Definition
Defined Heel
Color
Brown
Slip-Resistance Value - SATRA Forefoot - Wet
0.73
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Metatarsal Guard
No
Liner Material
Mesh
Outsole Material
Carbon Rubber
Slip-Resistance Value - SATRA Heel - Wet
0.66
Maximum Heat Rating
572 Degrees F
Includes Shank
No
Midsole Material
EVA
Insole Technology
Removable Insole
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Footwear Style
Mid-Cut Work Boot
Ninety-Degree Heel
Yes
Closure
Knob-Controlled Lacing System
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Style Number
F2005
Insulated
No
Toe Type
Safety-Toe
Chain Saw Cut-Resistant
No
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Heel - Dry
0.98
Toe Cap Material
Composite
Waterproof
No
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Outsole Technology
MACSOLE
Wire Color
Brown

Dimensions

Overall Height
6 in
Width
W
Heel Height
1/2 in
Size
11 1/2

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number F2005, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.