Mid-CutWorkBoot, Brown, Men's, 12, D, PR

  • Mfr # F2005120D
  • Zoro # G122809830
product price: 
$
169.95
/pr
Free Shipping & Returns

Key Features

Toe Cap Material
Composite
Gender
Men's
Insole Technology
Removable Insole
Oil-Resisting Sole
Yes
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2005120D
Zoro #
G122809830
UPC #
840396907220
Country of Origin
Viet Nam
Toe Cap Material
Composite
Gender
Men's
Insole Technology
Removable Insole
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Construction
Cemented
Outsole Material
Carbon Rubber
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Dry
0.95
Heel Definition
Defined Heel
Toe Type
Safety-Toe
Color
Brown
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.73
Insole Material
Polyurethane
Upper Material
Leather
Closure
Knob-Controlled Lacing System
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.66
Includes Shank
No
Insulated
No
Outsole Technology
MACSOLE
Chain Saw Cut-Resistant
No
Manufacturer-Suggested Sole Slip Rating
Better
Item
Mid-Cut Work Boot
Waterproof
No
Metal Chip-Resisting Sole
No
Midsole Material
EVA
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.33
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Footwear Style
Mid-Cut Work Boot
Slip-Resistance Value - SATRA Heel - Dry
0.98
Style Number
F2005
Liner Material
Mesh
Wire Color
Brown

Dimensions

Overall Height
6 in
Size
12
Width
D
Heel Height
1/2 in

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number F2005, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews