Shop HEXARMOR

Mid-CutWorkBoot, Brown, Men's, 12, W, PR

  • Mfr # F2005120W
  • Zoro # G622809941

product price: 
$
169.95
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Heel - Wet
0.66
Liner Material
Mesh
Closure
Knob-Controlled Lacing System
Includes Shank
No
Heel Height
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F2005120W
Zoro #
G622809941
UPC #
840396915225
Country of Origin
Viet Nam

Dimensions

Heel Height
1/2 in
Size
12
Width
W
Overall Height
6 in

Details

Slip-Resistance Value - SATRA Heel - Wet
0.66
Liner Material
Mesh
Item
Mid-Cut Work Boot
Closure
Knob-Controlled Lacing System
Includes Shank
No
Waterproof
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.95
Slip-Resistance Value - SATRA Forefoot - Wet
0.73
Color
Brown
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Insole Technology
Removable Insole
Toe Type
Safety-Toe
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Style Number
F2005
Outsole Material
Carbon Rubber
Footwear Style
Mid-Cut Work Boot
All-Leather Upper
Yes
Gender
Men's
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.33
Liner Technology
Moisture Wicking
Upper Material
Leather
Construction
Cemented
Heel Definition
Defined Heel
Metal Chip-Resisting Sole
No
Metatarsal Guard
No
Insulated
No
Chemical-Resisting Sole
No
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Midsole Material
EVA
Slip-Resistance Value - SATRA Heel - Dry
0.98
Outsole Technology
MACSOLE
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Maximum Heat Rating
572 Degrees F
Wire Color
Brown

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number F2005, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.