Shop HEXARMOR

Mid-CutWorkBoot, Brown, Men's, 13, D, PR

  • Mfr # F2005130D
  • Zoro # G522810016

product price: 
$
169.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Liner Material
Mesh
Footwear Style
Mid-Cut Work Boot
Manufacturer-Suggested Sole Slip Rating
Better
Insole Material
Polyurethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2005130D
Zoro #
G522810016
UPC #
840396907237
Country of Origin
Viet Nam
Gender
Men's
Liner Material
Mesh
Footwear Style
Mid-Cut Work Boot
Manufacturer-Suggested Sole Slip Rating
Better
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.33
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Heel - Dry
0.98
All-Leather Upper
Yes
Color
Brown
Slip-Resistance Value - SATRA Forefoot - Dry
0.95
Heel Definition
Defined Heel
Midsole Material
EVA
Oil-Resisting Sole
Yes
Closure
Knob-Controlled Lacing System
Chain Saw Cut-Resistant
No
Ninety-Degree Heel
Yes
Item
Mid-Cut Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Metatarsal Guard
No
Construction
Cemented
Style Number
F2005
Waterproof
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.73
Insole Technology
Removable Insole
Slip-Resistance Value - SATRA Heel - Wet
0.66
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Puncture-Resistant Sole
No
Maximum Heat Rating
572 Degrees F
Includes Shank
No
Insulated
No
Outsole Technology
MACSOLE
Toe Type
Safety-Toe
Chemical-Resisting Sole
No
Upper Material
Leather
Toe Cap Material
Composite
Outsole Material
Carbon Rubber
Liner Technology
Moisture Wicking
Wire Color
Brown

Dimensions

Heel Height
1/2 in
Overall Height
6 in
Width
D
Size
13

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number F2005, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.