Mid-CutWorkBoot, Brown, Men's, 13, W, PR

  • Mfr # F2005130W
  • Zoro # G322809845
product price: 
$
169.95
/pr
Free Shipping & Returns

Key Features

Chemical-Resisting Sole
No
Overall Height
6 in
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Heel - Dry
0.98
Color
Brown
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2005130W
Zoro #
G322809845
UPC #
840396915232
Country of Origin
Viet Nam
Chemical-Resisting Sole
No
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Heel - Dry
0.98
Color
Brown
Insulated
No
Toe Cap Material
Composite
Footwear Style
Mid-Cut Work Boot
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Wet
0.73
Waterproof
No
Outsole Material
Carbon Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Outsole Technology
MACSOLE
Slip-Resistance Value - SATRA Heel - Wet
0.66
Toe Type
Safety-Toe
Chain Saw Cut-Resistant
No
Ninety-Degree Heel
Yes
Insole Material
Polyurethane
Insole Technology
Removable Insole
Gender
Men's
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
All-Leather Upper
Yes
Style Number
F2005
Construction
Cemented
Includes Shank
No
Oil-Resisting Sole
Yes
Liner Material
Mesh
Midsole Material
EVA
Metal Chip-Resisting Sole
No
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.95
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.33
Item
Mid-Cut Work Boot
Heel Definition
Defined Heel
Closure
Knob-Controlled Lacing System
Upper Material
Leather
Manufacturer-Suggested Sole Slip Rating
Better
Wire Color
Brown

Dimensions

Overall Height
6 in
Width
W
Size
13
Heel Height
1/2 in

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number F2005, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews