Mid-CutWorkBoot, Brown, Men's, 9, W, PR

  • Mfr # F2005090W
  • Zoro # G922809948
product price: 
$
169.95
/pr
Free Shipping & Returns

Key Features

Footwear Style
Mid-Cut Work Boot
Upper Material
Leather
Puncture-Resistant Sole
No
Style Number
F2005
Overall Height
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2005090W
Zoro #
G922809948
UPC #
840396915164
Country of Origin
Viet Nam
Footwear Style
Mid-Cut Work Boot
Upper Material
Leather
Puncture-Resistant Sole
No
Style Number
F2005
Ninety-Degree Heel
Yes
Insulated
No
Chain Saw Cut-Resistant
No
Closure
Knob-Controlled Lacing System
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.33
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.66
Outsole Technology
MACSOLE
Slip-Resistance Value - SATRA Forefoot - Dry
0.95
Slip-Resistance Value - SATRA Forefoot - Wet
0.73
Outsole Material
Carbon Rubber
Manufacturer-Suggested Sole Slip Rating
Better
Insole Material
Polyurethane
Item
Mid-Cut Work Boot
Waterproof
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Insole Technology
Removable Insole
Color
Brown
Slip-Resistance Value - SATRA Heel - Dry
0.98
Toe Type
Safety-Toe
Chemical-Resisting Sole
No
Includes Shank
No
Toe Cap Material
Composite
Liner Material
Mesh
Heel Definition
Defined Heel
Liner Technology
Moisture Wicking
Midsole Material
EVA
Gender
Men's
Metatarsal Guard
No
Wire Color
Brown

Dimensions

Overall Height
6 in
Size
9
Width
W
Heel Height
1/2 in

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number F2005, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews