MX225, Safety Glasses, Anti-Fog & Anti-Scratch, Brown Lens, Charcoal, Hi Vis Frame, Frameless

  • Mfr # 11-34006-02

  • Zoro # G914702691


product price:  $12.19
/ea
Sold in multiples of 12 for $146.28

Key Features

Frame Type
Frameless
Frame Color
Charcoal, Hi Vis
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Series
MX225
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-34006-02
Zoro #
G914702691
UPC #
00840396903208
Country of Origin
Germany

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 7/8 in

Details

Item
Safety Glasses
Lens Color
Brown
Frame Type
Frameless
Frame Color
Charcoal, Hi Vis
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Series
MX225
Frame Style
Wraparound
Standards
ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+
Metal Detectable
No
Gender
Unisex
Photochromatic Lens
No
Includes Anti-Static Lens Coating
No
Arm Color
Charcoal
Includes Anti-Fog Lens Coating
Yes
Includes Scratch-Resistant Lens Coating
Yes
X-Ray Detectable
No
Includes
Polybag
Includes No Lens Coatings
No
Visible Light Scale Protection
L4
Includes Eye Socket Lining
No
Includes Brow Lining
No
Includes Polarized Lens Coating
No
Includes Padded Arms
Yes
Includes Padded Nose Piece
No
ANSI Dust/Splash Rating
Not Rated
Ultra-Violet Scale Protection Designation
U6
For Small Heads Designation
Not Rated for Small Heads
Application
Construction, Firefighting, General Purpose, Harsh Environment, Military, Police
Arm Material
TPE
Frame Features
Dielectric, Vented
Nose Bridge Material
Polycarbonate
Temple Tip Features
Cord Control, Ergonomic, Flexible, Non-Slip, Soft
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Not Included
Hinge Type
Barrel
Padding Location
Temples

Description

Safety Glasses, Series MX225, Gender Unisex, Lens Color Brown - CBR23, Lens Coating Anti-Fog, Hard Coat, TruShield(R), Frame Color Charcoal/High-Visibility Yellow, Eyewear Size Universal, Frame Material Not Applicable, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Polybag, Standards ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.