MX225, Safety Glasses, Anti-Fog & Anti-Scratch, Chemical-Resistant, Clear Lens, Gray Frame

  • Mfr # 11-34001-02
  • Zoro # G716045446
product price: 
$
11.79
/ea

Key Features

Frame Type
Frameless
Frame Color
Gray
Lens Coating
Anti-Fog & Anti-Scratch, Chemical-Resistant
Lens Material
Polycarbonate
Series
MX225
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11-34001-02
Zoro #
G716045446
UPC #
840396903185
Country of Origin
Germany

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 7/8 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Color
Gray
Lens Coating
Anti-Fog & Anti-Scratch, Chemical-Resistant
Lens Material
Polycarbonate
Series
MX225
Frame Style
Wraparound
Standards
ANSI Z87.1.2020, CE EN166, CSA Z94.3, Reach Compliant
Gender
Unisex
Arm Color
Gray
Arm Tip Type
Straight
Frame Features
Vented
Nose Bridge Material
Polycarbonate
Infra-Red Light Scale Protection Designation
R0
For Small Heads Designation
Not Rated for Small Heads
Temple Tip Features
Flexible, Non-Slip, Soft
Application
General Purpose
Includes Reader Lens
Reader Lens Not Included
Meets High Impact Standard
High Impact Standard ANSI Z87+
Visible Light Scale Protection
L0
Arm Material
TPE
Ultra-Violet Scale Protection Designation
U6

Description

Safety Glasses, Series MX225, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Chemical-Resistant, Scratch-Resistant, Frame Color Gray, Eyewear Size Universal, Frame Material Not Applicable, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI Z87.1.2020, CE EN166, CSA Z94.3, Reach Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products