Zoro Homepage

MX225, Safety Glasses, TruShield(R), Gray Lens, High-Visibility Gray Frame, Frameless

  • Mfr # 11-34002-02

  • Zoro # G116520871


product price: $14.19
/ea
Sold in multiples of 12 for $170.28

Key Features

Frame Type
Frameless
Frame Color
High-Visibility Gray
Lens Coating
TruShield(R)
Series
MX225
Standards
ANSI Z87.1.2020, CE EN166, CSA Z94.3, REACH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-34002-02
Zoro #
G116520871
UPC #
840396903192
Country of Origin
Germany

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Frame Color
High-Visibility Gray
Lens Coating
TruShield(R)
Series
MX225
Standards
ANSI Z87.1.2020, CE EN166, CSA Z94.3, REACH
Arm Tip Type
Bayonet
Padding Location
Nose Bridge
Temple Tip Features
Soft
Meets High Impact Standard
High Impact Standard ANSI Z87+
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Series MX225, Lens Color Gray, Lens Coating TruShield(R), Frame Color High-Visibility Gray, Includes Not Applicable, Standards ANSI Z87.1.2020, CE EN166, CSA Z94.3, REACH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.