Men's 8-Inch Work Boot, 10 1/2 D, Steel Toe, 8 in H, Brown, 804-4378

  • Mfr # 804-4378 10.5D
  • Zoro # G6623211
product price: 
$
284.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-4378 10.5D
Zoro #
G6623211
UPC #
014799881337
Country of Origin
United States

Dimensions

Size
10 1/2
Width
D
Height
8 in
Footwear Width
D
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
10 1/2

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Max. Heat Rating
300 Degrees F
Metatarsal System
No
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Shank Material
Fiberglass
Satra Slip Test Results- Dairy Tile Wet
0.34
Satra Slip Test Results- Dairy Tile Dry
0.63
Ninety Degree Heel
Yes
Last Number or Name
4258
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Lug
Midsole Material
Rubber
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Non Metallic Upper
No
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
0.23
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Poron 4000 w/Memory Foam Insole & Arch Over Anti-Fatigue Mat Filler
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
F2413-17ASTM
Oil Resisting Sole
Yes
Conductive
No
Static Dissipative
No
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Better
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.23
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Non-Marking Sole
Yes
Insulation Type
None
For Outdoor Traction
No
CSA Footwear Standard
Not Specified
Insulated
No
Waterproof Type
None
Puncture Resistant Insole
No
Footwear Shank Type
Fiberglass
Metal Chip Resisting Sole
No
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.63, Dairy Tile (Oily): 0.23, Dairy Tile (Oily/Wet): 0.23, Dairy Tile (Wet): 0.34
All-Leather Upper
Yes
Toe Cap Material
Steel
Maximum Heat Rating
300 Degrees F
Closure
Lace Up
Style Family
8-Inch Work Boot
Construction
Welted
Insole Material
Memory Foam, Polyurethane
Insole Technology
Arch Over Anti-Fatigue Mat Filler, Perfed Poron(R) 4000
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Insole Material (PRINT)
Foam, Polyurethane
Shank Material (PRINT)
Fiberglass
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Brown

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 804-4378, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.