Hexarmor
Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, M, 1 PR
Mfr # 9014-M(8)
Zoro # G0071626
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- Color Orange/White
- Glove Coating Finish Rough
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Texas Flagging Tape, Red, 300ft x 1-3/16In (TXR-200)
- MONTOUR LINE Stanchion Post and Rope Flat Base Black Post Crown Top (CX-BK-CN)
- FIRST ALERT Plug In Co/Exp.Gas Alarm (1039760)
- MECHANIX WEAR Welding Gloves, Tan/Red, 9, PR (WS-FLX-009)
- HEXARMOR Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, L, 1 PR (9014-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, S, 1 PR (9014-S (7))
- HEXARMOR Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, XL, 1 PR (9014-XL (10))
- HEXARMOR Safety Gloves, M, PR (2074-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (1071-XXL (11))
- HEXARMOR Helix Cut-Resistant Coated Gloves, A6 Cut, Polyurethane, HPPE, Black/Blue, XL (Size 10), 1 Pair (2076-XL (10))
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (910-09)
- Hexarmor Cut-Resistant Gloves