NX1, Safety Glasses, Anti-Fog & Anti-Scratch, Gray Lens, Gray Frame, Half-Frame

  • Mfr # 11-31008-02

  • Zoro # G111471413


product price:  $8.29
/ea

Key Features

Lens Color
Gray
Frame Type
Half-Frame
Frame Color
Gray
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-31008-02
Zoro #
G111471413
UPC #
810070609948
Country of Origin
Germany

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 7/8 in

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Half-Frame
Frame Color
Gray
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
TPU
Frame Style
Wraparound
Series
NX1
Standards
ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+, SEI
Photochromatic Lens
No
Metal Detectable
No
ANSI Dust/Splash Rating
Not Rated
Includes No Lens Coatings
No
Includes
Polybag
Hinge Type
Barrel
X-Ray Detectable
No
Includes Anti-Fog Lens Coating
Yes
Application
Construction, Firefighting, General Purpose, Harsh Environment, Military, Police
Gender
Unisex
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Static Lens Coating
No
Includes Eye Socket Lining
No
Includes Padded Arms
Yes
Includes Padded Nose Piece
Yes
Includes Brow Lining
No
Arm Color
Charcoal
Includes Polarized Lens Coating
No
Dielectric Protection
Yes
Ultra-Violet Scale Protection Designation
U6
For Small Heads Designation
Not Rated for Small Heads
Visible Light Scale Protection
L4
Frame Features
Dielectric, Vented
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Temples, Nose Bridge
Temple Tip Features
Cord Control, Ergonomic, Flexible, Non-Slip, Soft
Nose Bridge Adjustment Type
Flexible
Nose Bridge Material
TPE
Includes Reader Lens
Reader Lens Not Included
Arm Material
TPE, TPU

Description

Safety Glasses, Series NX1, Gender Unisex, Lens Color Gray 12 Percent, Lens Coating Anti-Fog, Hard Coat, TruShield(R), Frame Color Charcoal/High-Visibility Yellow, Eyewear Size Universal, Frame Material TPU, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Polybag, Standards ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+, SEI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.