This item is Discontinued.

Hexarmor Rig Lizard(R) 2025X Mechanics Gloves, Synthetic Leather Palm, M, High-Visibility Yellow 2025X-M (8)

Rig Lizard(R) 2025X Mechanics Gloves, Synthetic Leather Palm, M, High-Visibility Yellow (Discontinued)

  • Mfr # 2025X-M (8)
  • Zoro # G2825660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2025X-M (8)
Zoro #
G2825660
UPC #
810001795917
Country of Origin
Indonesia

Dimensions

Glove Size
M
Glove Length
10 in
Size- Alpha
M
Size- Numeric
8

Details

Item
Mechanics Gloves
Color
High-Visibility Yellow
Cuff Style
Slip-On
Palm Material
Synthetic Leather
Application
Oil and Mining Industry
Palm Construction
TP-X+(R), SuperFabric(R)
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388, EN407
ANSI/ISEA Cut Load
3,000 g
Layered Palm Material
SuperFabric(R)
EN 388 Impact Rated
Yes
Glove Construction
Cut and Sewn
Series
Rig Lizard(R) 2025X
Cut-Resistance Coverage
Palm Side
Includes ID Panel
Yes
Impact Protection Coverage
Knuckles
Impact Glove Type
ANSI/ISEA Rated
EN 388 Rating
4X44FP
ANSI/ISEA Heat Level
2
Glove Hand Style
Left and Right
Includes Pull Strap
Yes
Glove Materials
TP-X+(R)
ANSI/ISEA Impact Level
2
Glove Safety Features
Not ANSI Rated
Glove Liner Material
SuperFabric(R)
ANSI/ISEA Cut Level
A6
Includes Keypad Nib
No
Knuckle Protection Material
IR-X(R) Impact Exoskeleton(TM)
Includes Red Palm
Yes
Low-Profile Impact Protection
Yes
Glove Back Material
Highly Flexible IR-X(R) Impact Exoskeleton
Brand and Series
HexArmor Rig Lizard(R) 2025X
Includes Pinch Point Protection
Yes
Includes Double Palm
Yes
High-Visibility
No
Minimum Temperature
Not Rated
Glove Back Color
Yellow
Touchscreen Compatible
No
Glove Features
ID Panel, Pull Strap, Reinforced Palm, Reinforced Thumb Crotch
Includes Reinforced Thumb Crotch
Yes
Glove Backing Material
Highly Flexible IR-X(R) Impact Exoskeleton
Glove Palm Material
Synthetic Leather
Glove Lining Material
SuperFabric®

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Glove Liner Material SuperFabric(R), Glove Back Material Highly Flexible IR-X(R) Impact Exoskeleton, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material IR-X(R) Impact Exoskeleton(TM), Standards EN 388, EN407, ANSI/ISEA Cut Level A6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.