Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rig Lizard(R) Thin Lizzie Mechanics Gloves, Nitrile Palm, XL

  • Mfr # 2098-XL (10)

  • Zoro # G2655872


product price: $19.29
/pr

Key Features

Cuff Style
Elastic
Glove Length
10 3/8 in
Palm Material
Nitrile
Application
Oil and Mining Industry
Palm Construction
Flexible Sandy Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2098-XL (10)
Zoro #
G2655872
UPC #
810001797089
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10 3/8 in
Thickness
13 ga
Size- Numeric
10
Size- Alpha
XL

Details

Item
Mechanics Gloves
Cuff Style
Elastic
Palm Material
Nitrile
Application
Oil and Mining Industry
Palm Construction
Flexible Sandy Nitrile
Finger Coverage
Full Finger
Insulated
No
Standards
CE
ANSI/ISEA Puncture Level
5
ANSI/ISEA Impact Level
1
Glove Materials
Fiberglass, HPPE, Nitrile, Steel
ANSI/ISEA Cut Load
6,437 g
Series
Rig Lizard(R) Thin Lizzie
Glove Construction
Cut and Sewn
Low-Profile Impact Protection
Yes
Glove Hand Style
Left and Right
Includes Pull Strap
No
EN 388 Rating
4X44FP
Impact Glove Type
ANSI/ISEA Rated
Impact Protection Coverage
Knuckles
Includes Keypad Nib
No
Includes Pinch Point Protection
Yes
Glove Back Material
Highly Flexible IR-X(R) Impact Exoskeleton
Brand and Series
HexArmor Rig Lizard(R) Thin Lizzie
ANSI/ISEA Cut Level
A9
Glove Features
Pinch-Point Protection
Cut-Resistance Coverage
Palm Side
Minimum Temperature
Not Rated
Glove Backing Material
Highly Flexible IR-X(R) Impact Exoskeleton
Glove Palm Material
Nitrile

Description

Mechanics Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 1, Cuff Style Elastic, Insulated No, Palm Material Nitrile, Glove Back Material Highly Flexible IR-X(R) Impact Exoskeleton, Glove Construction Cut and Sewn, Standards CE, ANSI/ISEA Cut Level A9, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.