Safety Glasses, Anti-Fog & Anti-Scratch, Gray Lens, Charcoal Frame, Half-Frame
Mfr # 11-25002-02
Zoro # G501109322
product price: $28.15
/eaKey Features
Frame Type
Half-Frame
Frame Color
Charcoal
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
TPE, TPU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-25002-02
Zoro #
G501109322
UPC #
810001795016
Country of Origin
Germany
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Gray
Frame Type
Half-Frame
Frame Color
Charcoal
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
TPE, TPU
Foam Lined
Yes
Frame Style
Wraparound
Standards
ANSI Z87.1.2015, CE EN166, CSA Z94.3, High Impact Rated Z87+
ANSI Dust/Splash Rating
Not Rated
X-Ray Detectable
No
Metal Detectable
No
UV Protection
100% UV Protection
Gender
Unisex
Photochromatic Lens
No
Arm Tip Type
Incline Adjustable
Includes Polarized Lens Coating
No
Arm Color
Charcoal
Description
Safety Glasses, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Scratch Resistant, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Charcoal, Eyewear Size Universal, Frame Material TPE, TPU, Lens Material Polycarbonate, Temple Color Charcoal, Temple Style Incline Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.