Safety Glasses, MX300, Anti-Fog Coating, TruShield, Half-Frame Clear Lens

  • Mfr # 11-13001-02

  • Zoro # G7864521


product price: $15.65
/ea

Key Features

Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Charcoal/Hi-Visibility Yellow
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-13001-02
Zoro #
G7864521
UPC #
-
Country of Origin
Germany

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 7/8 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Charcoal/Hi-Visibility Yellow
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Tpe
Foam Lined
Yes
Frame Style
Wraparound
Series
MX300
Standards
ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+
ANSI Dust/Splash Rating
Not Rated
Photochromatic Lens
No
UV Protection
100% UVA/UVB/UVC
Includes
Polybag
Gender
Unisex
Metal Detectable
No
X-Ray Detectable
No
Includes No Lens Coatings
No
Arm Tip Type
Bayonet
Includes Anti-Fog Lens Coating
Yes
Dielectric Protection
Yes
For Small Heads Designation
Not Rated for Small Heads
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Static Lens Coating
No
Arm Color
Charcoal
Includes Brow Lining
Yes
Includes Padded Arms
Yes
Includes Eye Socket Lining
No
Application
Construction, Firefighting, General Purpose, Harsh Environment, Military, Police
Includes Polarized Lens Coating
No
Includes Padded Nose Piece
Yes
Hinge Type
Barrel
Visible Light Scale Protection
L0, L5
Temple Tip Features
Cord Control, Ergonomic, Flexible, Non-Slip, Soft
Ultra-Violet Scale Protection Designation
U6
Arm Material
PC-PBT, TPE
Meets High Impact Standard
High Impact Standard ANSI Z87+
Frame Features
Metal Detectable
Includes Reader Lens
Reader Lens Not Included
Padding Location
Temples, Nose Bridge
Brow Lining Material
TPE
Nose Bridge Adjustment Type
Flexible
Nose Bridge Material
TPE

Description

Safety Glasses, Series VS250, Gender Unisex, Lens Color Clear/Gray, Polarized Lens No, Lens Coating Anti-Fog, Hard Coat, Photochromic, TruShield(R), No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Charcoal/High-Visibility Yellow, Eyewear Size Universal, Frame Material Polycarbonate, TPE, Lens Material Polycarbonate, Temple Color Gray, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.