Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, 9 3/5 in, Left n Right, PR1
Mfr # 4073-S (7)
Zoro # G704860044
product price: $26.89
/pr
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- ANSI/ISEA Abrasion Level 4
- Standards CE Certified, EN388:2016
- Cuff Style Slip-On
- Glove Length 9 3/5 in
Product Information
- Brand Hexarmor
- MFR # 4073-S (7)
- Zoro # G704860044
- UPC # 810070602130
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S (7) |
Glove Length | 9 3/5 in |
Size- Alpha | S |
Size- Numeric | 7 |
Details
Description
Safety Gloves, Glove Style Mechanics, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Cuff Style Slip-On, Palm Material Goatskin, Glove Liner Material HPPE, Steel, Glove Back Color Orange/Grey/White, High-Visibility Features High-Visibility Backing, Standards CE Certified, EN388:2016, ANSI/ISEA Cut Level A6, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne® Squids® 3155 Series Clamp Hard Hat Lanyard - Lime, Standard, Lime (19155)
- ENPAC Storm Sentinel Curb Insert, Sediment, Oil (4346-IB)
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Org-S (SV59W-2ZOM-S)
- MCR SAFETY Chemical Resistant Glove, M, Orange, PR (N2658HVOM)
- HEXARMOR Safety Gloves, L, PR (2074-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, M, 1 PR (9010-M (8))
- HEXARMOR Safety Glvs, A2,1063.8 N, Size XL, PR1 (2068X-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, S, 1 PR (9014-S (7))
- HEXARMOR Cut Resistant Mechanics Gloves, A6 Cut Level, Uncoated, XL, 1 PR (4018-XL (10))
- HEXARMOR Safety Gloves, Cut-Resistant, Green, L, PR (3016-L (9))
- PREDATOR Cut/Impact Resistant Glove, A9, XL, PR (PD4900XL)
- Hexarmor Cut-Resistant Gloves