Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Gloves, Cut Level A4 , Polyurethane , Tacky; Textured 1 PR

  • Mfr # 3058-XXS (5)

  • Zoro # G516384943


product price: $11.19
/pr
Sold in multiples of 12 for $134.28

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Coating Finish
Tacky; Textured
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3058-XXS (5)
Zoro #
G516384943
UPC #
840396908241
Country of Origin
Viet Nam

Dimensions

Glove Length
10 in
Thickness
18 ga

Details

Item
Safety Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Coating Finish
Tacky; Textured
ANSI/ISEA Abrasion Level
3
Series
Helix
Cuff Style
Knit
Glove Construction
Seamless
Glove Coating Color
Black
Palm Type
Coated
Glove Lining Material
HPPE
Maximum Temperature
100 Degrees F
ANSI/ISEA Cut Load
1,911 g
Reflective Backing
No
Touchscreen Compatible
Yes
Hem Style
Finished
Knit Material Color
Black
Includes Reinforced Thumb Crotch
No
Fabric Weight
0.9 oz
Minimum Temperature
0 Degrees F
Standards
ANSI/ISEA 105-2024
Hand Protection Style
Glove
Double-Dipped
No
Glove Features
Breathable, Touchscreen Compatible, Dexterity, Tactile Sensitivity
Latex-Free
No
Finger Coverage
Full Finger
Silicone-Free
No
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
2

Description

Safety Gloves, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.