Hexarmor

Safety Gloves, Knit, A5, L, Black/Blue, PR


product price: $9.99
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A5
  • Color Black, Blue
  • ANSI/ISEA Abrasion Level Not Rated
  • Knit Material Nitrile, Polyethylene
  • Cuff Style Knit
See all product information

Product Information

Dimensions

Glove Size L
Glove Length 10 in
Inspection Glove Size L
Size- Alpha L

Details

Item Safety Gloves
ANSI/ISEA Cut Level A5
Color Black, Blue
ANSI/ISEA Abrasion Level Not Rated
Knit Material Nitrile, Polyethylene
Cuff Style Knit
Glove Materials Nitrile, Polyethylene
Latex-Free No
Glove Lining Material Polyethylene
Glove Construction Seamless Knit
Silicone-Free No
Brand and Series HexArmor Helix
Series Helix

Description

Safety Gloves, ANSI/ISEA Cut Level A5, Knit Material Nitrile, Polyethylene, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.