Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, Knit, A5, M, Black/Blue, PR
Mfr # 3020-M (8)
Zoro # G801981604
product price: $9.49
/pr
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size M
- ANSI/ISEA Cut Level A5
- Color Black, Blue
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Product Information
- Brand Hexarmor
- MFR # 3020-M (8)
- Zoro # G801981604
- UPC # 810001799496
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 10 in |
Inspection Glove Size | M |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Details
Description
Safety Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material High-Flex HPPE, Polyester Blend, Steel, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43D, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA, CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR TIG Welding Gloves, Pigskin Palm, L, PR (4JF94)
- HY-KO 3.5In Gold Aluminum Number 8, 10PK (B00215)
- STRANCO Reflective Number Label, 2, 2-1/2in H, PK25 (RUM200-2-YB)
- KLEENGUARD Disposable Coverall, 24 PK, White, SMMMS, Zipper (49005)
- HEXARMOR Cut Resistant Mechanics Gloves, A6 Cut Level, Uncoated, L, 1 PR (4018-L (9))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, XL, 1 PR (9032-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, XL, 1 PR (9010-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XL, 1 PR (1092-XL (10))
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (4061-XXL (11))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Foam Nitrile, XL, 1 PR (1091-XL (10))
- ANSELL HyFlex® Cut Protection Gloves, Ansell 11-644, Gray PU Palm Coat, Size 10, 1 Pair - Pkg Qty 12 (288187)
- Hexarmor Cut-Resistant Gloves