Shop HEXARMOR
See all product information
Create Account
Safety Gloves, L, Blue, PR
- Mfr # 1060-L (9)
- Zoro # G524799340
product price:Â
$
4.15
/pr
Key Features
ANSI/ISEA Abrasion Level
3
Standards
ANSI/ISEA, EN388, EN407
Knit Material Color
Gray
Knit Material
Polycotton Blend
Size- Alpha
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1060-L (9)
- Zoro #
- G524799340
- UPC #
- 840396917212
- Country of Origin
- China
- ANSI/ISEA Abrasion Level
- 3
- Standards
- ANSI/ISEA, EN388, EN407
- Knit Material Color
- Gray
- Item
- Safety Gloves
- Knit Material
- Polycotton Blend
- Series
- Helix
- ANSI/ISEA Cut Level
- A2
- Palm Type
- Coated
- Includes Reinforced Thumb Crotch
- No
- Glove Coating Material
- Rubber Latex
- Minimum Temperature
- 0 Degrees F
- Maximum Temperature
- 482 Degrees F
- Double-Dipped
- No
Dimensions
- Size- Alpha
- L
- Glove Length
- 9 in
- Thickness
- 10 ga
- Size- Numeric
- 9
Description
Safety Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Polycotton Blend, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, Standards ANSI/ISEA, EN388, EN407, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.