Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, PR
Mfr # 2050-L (9)
Zoro # G101049639
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey, Orange
- ANSI/ISEA Cut Level A7
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Glove Coating Finish Sandy
Product Information
- Brand Hexarmor
- MFR # 2050-L (9)
- Zoro # G101049639
- UPC # 812013029684
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 9.75 in |
Glove Length Style | Standard |
Inspection Glove Size | Men's L |
Size- Numeric | 9 |
Size- Alpha | L |
Details
Description
Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4X42F, Standards ANSI/ISEA, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Knee Boots, Size 14, 15" H, Black, Plain, PR (75108/14)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (PL4106-DS)
- 3M Faceshield Frame (82782-00000)
- MAPA 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (AF-18)
- HEXARMOR Safety Gloves, PR (2050-S (7))
- HEXARMOR Safety Gloves, PR (2050-XXXL (12))
- HEXARMOR Safety Gloves, PR (2050-XXL (11))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (2065-L (9))
- HEXARMOR Cut-Resistant Gloves, 11" L, Size 4XL, PR (2076-XXXXL (13))
- HEXARMOR Safety Gloves, PR (3025-L (9))
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 12PK (16-530/M)
- Hexarmor Gloves & Hand Protection