Shop HEXARMOR
See all product information
Safety Gloves, PR
Mfr # 4079IMP-M (8)
Zoro # G423744540
product price:Â $38.45
/prKey Features
Palm Material
Polyurethane
ANSI/ISEA Cut Level
A6
Includes Reinforced Thumb Crotch
Yes
Cuff Color
Gray/Orange
Cut-Resistance Coverage
Full
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4079IMP-M (8)
Zoro #
G423744540
UPC #
840396920182
Country of Origin
Viet Nam
Dimensions
Size- Numeric
8
Size- Alpha
M
Details
Item
Safety Gloves
Palm Material
Polyurethane
ANSI/ISEA Cut Level
A6
Includes Reinforced Thumb Crotch
Yes
Cuff Color
Gray/Orange
Cut-Resistance Coverage
Full
Palm Color
Black
Internal Reinforcement Material
HPPE
ANSI/ISEA Abrasion Level
3
Glove Back Material
Breathable HexVent(R) Material
Glove Back Color
Gray/Orange
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Sold As
Pair
ANSI/ISEA Puncture Level
4
Oil-Resistant
Yes
Series
Chrome SLT
Description
Safety Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Heat-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level 2, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 3, ANSI/ISEA Cut Level A6, Sold As Pair, Cuff Style Hook-and-Loop, Glove Liner Material HPPE, Oil-Resistant Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.