Shop HEXARMOR

Safety Gloves, PR

  • Mfr # 4079IMP-XS (6)

  • Zoro # G523744556


product price:  $38.45
/pr

Key Features

Glove Back Material
Breathable HexVent(R) Material
Internal Reinforcement Material
HPPE
Cut-Resistance Coverage
Full
ANSI/ISEA Abrasion Level
3
Palm Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4079IMP-XS (6)
Zoro #
G523744556
UPC #
840396920168
Country of Origin
Viet Nam

Dimensions

Size- Alpha
XS
Size- Numeric
6

Details

Item
Safety Gloves
Glove Back Material
Breathable HexVent(R) Material
Internal Reinforcement Material
HPPE
Cut-Resistance Coverage
Full
ANSI/ISEA Abrasion Level
3
Palm Color
Black
Sold As
Pair
ANSI/ISEA Puncture Level
4
Cuff Color
Gray/Orange
ANSI/ISEA Cut Level
A6
Series
Chrome SLT
Glove Back Color
Gray/Orange
Oil-Resistant
Yes
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Palm Material
Polyurethane
Includes Reinforced Thumb Crotch
Yes

Description

Safety Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Heat-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level 2, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 3, ANSI/ISEA Cut Level A6, Sold As Pair, Cuff Style Hook-and-Loop, Glove Liner Material HPPE, Oil-Resistant Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.