Safety Gloves, Sandy Palm, Knit, L, 1 PR
Mfr # 3006W-L (9)
Zoro # G010865276
product price: $13.49
/prKey Features
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA
Glove Coating Finish
Sandy
Glove Coating Material
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3006W-L (9)
Zoro #
G010865276
UPC #
840396900139
Country of Origin
China
Dimensions
Glove Size
L
Glove Length
10 in
Size- Numeric
9
Thickness
15 ga
Description
Safety Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Acrylic/Polyester, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 6.4 kN, Heat-Resistant Glove Type Seamless Knit, Glove Insulation Material Terry Cloth, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable, Glove Insulation Weight 0.41 g, Standards ANSI/ISEA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.