Shop KONG USA
See all product information
Create Account
Oval, 108 mm Length, 17 mm Gate Opening, Carbon steel, Lunar White
- Mfr # 414LP0999KK
- Zoro # G512482537
product price:Â
$
51.15
/ea
Key Features
Material
Carbon steel
Color
Lunar White
Length
108 mm
Gate Opening
17 mm
Standards
ANSI Z359.12, EN 362/M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 414LP0999KK
- Zoro #
- G512482537
- UPC #
- -
- Country of Origin
- Italy
- Material
- Carbon steel
- Color
- Lunar White
- Gate Opening
- 17 mm
- Standards
- ANSI Z359.12, EN 362/M
- Carabiner Shape
- Oval
Dimensions
- Length
- 108 mm
- Width
- 65 mm
Description
Special ''helical-shaped'' connector with a twisted carbon steel body and circular bar, a must-have when an ''offset'' load is required. It permits 90 Deg rotation of any connected device descenders, rope clamps, fall arresters, etc. , optimizing the operating alignment. Available with Auto Block 3 movements and Twist Lock 2 movements sleeve, conform to CE or ANSI standards. New Zinc-Nickel treatment which, compared to normal black zinc plating, offers double corrosion resistance test carried out in salt spray in accordance with UNI EN ISO 9227, uniform finish, greater resistance to scratches and a modern and pleasant look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.