Shop All Safety Goggles
Hexarmor
Safety Goggles, Clear Anti-Fog, Anti-Scratch Lens, LT300 Series
Mfr # 12-10001-02
Zoro # G0375031
original price:
$24.97
10% off
new price: $22.29
/ea
Sold in multiples of 4 for $89.16
$89.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material TPE
- Frame Color Charcoal/Yellow
- Lens Color Clear
- Lens Coating Anti-Fog, Anti-Scratch
- Lens Material Polycarbonate
Product Information
- Brand Hexarmor
- MFR # 12-10001-02
- Zoro # G0375031
- Country of Origin Germany
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Description
Adjustable Locations Strap, ANSI Dust/Splash Rating D3, D4, Band Material Cloth, Brow Lining Material Polyethylene, Dielectric Protection Yes, Eye Socket Lining Material Polyethylene, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Charcoal/Yellow, Frame Material TPE, Frame Style OTG, Gender Unisex, Includes Flip-Up Shade, Gas-Resistant Neoprene Strap, Goggle Cover, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No
Restrictions
- WARNING: This product can expose you to chemicals including 2-Mercaptobenzothiazole, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Classic Buckle Belt, Black, 48" L, 1-1/2" W (A000550900114)
- MAGID ComfortFlex Unlined Pebble Grip Nitrile Gloves, 12PK (WU5-8)
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, XL, 1 Pair (727-10)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (N10R150000)
- HEXARMOR Safety Goggles, Clear Anti-Fog, Anti-Scratch Lens, LT300 Series (12-10002-04)
- HEXARMOR Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, LT300 Series (12-10007-05)
- PYRAMEX Safety Goggles, Amber Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Series (GB1830ST)
- SELLSTROM Heat Resistant Safety Goggles, Clear Anti-Fog Lens, Odyssey II Series (S80225)
- SAS SAFETY GOGGLE CHEMICAL SPLASH (SA5109)
- CONDOR Impact Resistant Safety Goggles, Gray Scratch-Resistant Lens, Max Barron Series (1FYZ4)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Stealth Series (S3970HS)
- Hexarmor Safety Goggles