Shop HEXARMOR

Safety Goggles, Gray Lens, Anti-Fog & Anti-Scratch, Indirect Vent, Dielectric, TPE, MX500 Series

  • Mfr # 12-12002-02
  • Zoro # G807630490

product price: 
$
25.39
/ea

Key Features

Frame Material
Polypropylene, TPE
Frame Color
Gray
Lens Coating
Anti-Fog & Anti-Scratch
ANSI Dust/Splash Rating
D3, D4
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12-12002-02
Zoro #
G807630490
UPC #
810070602208
Country of Origin
Germany
Item
Safety Goggles
Frame Material
Polypropylene, TPE
Frame Color
Gray
Lens Color
Gray
Lens Coating
Anti-Fog & Anti-Scratch
ANSI Dust/Splash Rating
D3, D4
Lens Material
Polycarbonate
Series
MX500
Frame Style
Wraparound
Standards
ANSI Z87.1.2020, CE EN166, CSA Z94.3
Metal Detectable
No
Photochromatic Lens
No
X-Ray Detectable
No
Polarized Lens
No
Includes
Headband
Gender
Unisex
Includes Anti-Fog Lens Coating
Yes
Visible Light Scale Protection
L2.5
Arm Color
Gray, Hi Vis
Includes Scratch-Resistant Lens Coating
Yes
Frame Type
Full-Frame
Includes Anti-Static Lens Coating
No
Infra-Red Light Scale Protection Designation
R0
Includes Eye Socket Lining
Yes
For Small Heads Designation
Not Rated for Small Heads
Application
General Purpose
Dielectric Protection
Yes
Brow Lining Material
TPE
Eye Socket Lining Material
TPE
Ultra-Violet Scale Protection Designation
U6
Includes Brow Lining
No
Includes Polarized Lens Coating
No
Includes Padded Nose Piece
Yes
Includes No Lens Coatings
No
Includes Face Shield
Face Shield Not Included
Meets High Impact Standard
High Impact Standard ANSI Z87+
Lining Location
Eye Socket
Adjustable Locations
Straps
Venting Type
Indirect
Band Material
Cloth
Minimum Operating Temperature
23 Degrees F
Includes Reader Lens
Reader Lens Not Included
Nose Bridge Material
TPE

Dimensions

Eyewear Size
Universal

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating D3, D4, Application General Purpose, Band Material Cloth, Brow Lining Material TPE, Dielectric Protection Yes, Eye Socket Lining Material TPE, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Gray, Frame Material Polypropylene, TPE, Frame Style Wraparound, Gender Unisex, Includes Headband, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.