Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Helmets, HDPE, 6 Point Ratchet, Type 1, Class E, High-Visibility Orange

  • Mfr # 16-13009Y

  • Zoro # G608446757


product price: $42.45
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
6 3/8 to 8
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-13009Y
Zoro #
G608446757
UPC #
810070608118
Country of Origin
Germany

Dimensions

Fits Hat Size
6 3/8 to 8

Details

Item
Safety Helmets
Head Protection Style
Front Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
High-Visibility Orange
Head Protection Venting
No
Standards
ANSI Z89.1, CE EN397
Includes
Hi Vis Yellow Reflective Sticker
Accessory Slots
Yes
ANSI Classification
Type 1, Class E
Application
Electrical Work
ANSI Electrical Class
E
ANSI Impact Type
1
Accessory Mounting Options
Side-Slots
High-Visibility
Yes
Chin Strap
Yes
Compatible Suspension Brand Name
AirBridge(R)

Description

Safety Helmets, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Orange, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility High-Visibility, Compatible Suspension Brand Name AirBridge(R), Standards ANSI Z89.1, CE EN397

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.