Welding Gloves, Hook-and-Loop Cuff, Full Thumb, Premium S, 1 PR
Mfr # 5059-S (7)
Zoro # G708621849
product price: $30.89
/prKey Features
Cuff Style
Hook-and-Loop
Thumb Style
Full
Glove Liner Material
Aramid Blend
Stitching Material
Aramid
Leather Glove Style
Work
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5059-S (7)
Zoro #
G708621849
UPC #
810070605438
Country of Origin
Pakistan
Dimensions
Glove Size
S
Details
Item
Welding Gloves
Cuff Style
Hook-and-Loop
Thumb Style
Full
Glove Liner Material
Aramid Blend
Stitching Material
Aramid
Leather Glove Style
Work
Brand and Series
HexArmor 5059
Leather Grade
Premium
Glove Cut
Clute
Glove Materials
Goatskin Leather, Meta-Aramid
Leather Glove Liner Type
Aramid Blend
Description
Welding Gloves, Thumb Style Full, Glove Cut Clute, Glove Size S, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.