This item is Discontinued.

Hey Play Hey Play 15-MD17 16 in. Magnetic Dart Board Set 15-MD17

Hey Play 15-MD17 16 in. Magnetic Dart Board Set (Discontinued)

  • Mfr # 15-MD17
  • Zoro # G804143955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15-MD17
Zoro #
G804143955
UPC #
192055747396
Country of Origin
Unknown

Description

The hey play 16 inch magnetic dartboard set provides all the fun of darts, but with the safety of magnets to protect young players from injury and protect your home from damaged walls or floors. Made of durable plastic, the 16 inch dartboard comes with 6 magnetic darts that are flexible yet strong, so they easily fly through the air toward their target to sticmagk to the board with precision.

Safe Play
  • The darts included in this set are magnetic and much safer than traditional darts with sharp metal points. The powerful magnet darts are also safe for use in the house and will not damage walls, floors, or other household items.
Quality Build
  • This dartboard is made of durable plastic with lightweight and strong magnetic darts with maximum hold. The flexible darts fly accurately through the air for optimal dart performance and increase opportunities for that perfect bullseye.
Fun for All
  • The Hey Play Dartboard features vibrant colors with an easy-to-read number ring scoring system divided into 20 equal target sections. This classic game is perfect for adults, teens and kids of all skill levels, ages 6 and up. Perfect for family game night.
Take with You Anywhere
  • Featuring a built-in hook for easy installation, this dart board is easily portable, so you can play just about anywhere. Move from room to room, or take it to a friend’s house for a party to share in the fun.
Details
  • 6 Colorful Darts and Built In Hanging Hook & Safe Dartboard with Darts for kids and Adults.
Specifications
  • Material: Plastic
  • Size: 16"
  • Dimension: 16" x 16" x 0.5"
  • Weight: 2.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.