Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hey Play Hey Play 80-472110 Regulation Size Bocce Ball Set 80-472110

Hey Play 80-472110 Regulation Size Bocce Ball Set (Discontinued)

  • Mfr # 80-472110
  • Zoro # G504143989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-472110
Zoro #
G504143989
UPC #
886511899377
Country of Origin
Unknown

Description

Complete your tackle box with the split-shot sinker set from wakeman. This terminal tackle set is optimal for helping you to sink the bait right into the strike zone and provides you with an assortment of sinker sizes needed for a successful fishing trip. Contains three sizes that will allow you to make those small adjustments in weight that are necessary to drop you bait in just the right spot.

Features
  • This product contains lead, a chemical known to the state of california to cause cancer & birth defects & other reproductive harm
  • Just spin the clear lid to open the section that contains the item you need
  • This kit will help you stay ready for almost any standard freshwater pond or lake rig configuration
Specifications
  • Case Dimensions: 3.25 x 3.25 x 10.75 in.
  • Cubby: 1.14 x 2 in.
  • Weight: 17.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.