This item is Discontinued.

Hey Play Hey Play 80-PP-FA13483 Pretend Electronic Cash Register with Real Sounds & Functions 80-PP-FA13483

Hey Play 80-PP-FA13483 Pretend Electronic Cash Register with Real Sounds & Functions (Discontinued)

  • Mfr # 80-PP-FA13483
  • Zoro # G204158436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-PP-FA13483
Zoro #
G204158436
UPC #
886511956940
Country of Origin
Unknown

Description

The hey play pretend electronic cash register with real sounds and functions is a real-working battery-powered cash register with many of the same features as the ones in grocery stores. It helps children learn the basics of working with money, buying, and ringing up sales, while being fun to play with. It features a working calculator that accurately adds number inputs on a digital display, a hand scanner that lights up and beeps when it scans, and a credit card slot that beeps as it is swiped. A basket, a scale and a conveyor belt make playing with the food feel just like grocery shopping with mom and dad.

Features
  • Working calculator that accurately adds number inputs on a digital display
  • Hand scanner that lights up and beeps as it scans
  • Credit card slot that beeps as it is swiped
  • Working microphone
  • Realistic sounds when cash drawer is opened
Includes
  • One plastic credit card, 8 coins, 14 us paper bills, 9 food items, 1 basket.
Specifications
  • Dimension: 12 x 8 x 3.5 in.
  • Weight: 2.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.