This item is Discontinued.

Hey Play Hey Play 80-TN120793 Step Piano Mat for Kids 80-TN120793

Hey Play 80-TN120793 Step Piano Mat for Kids (Discontinued)

  • Mfr # 80-TN120793
  • Zoro # G703772355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-TN120793
Zoro #
G703772355
UPC #
191344733744
Country of Origin
Unknown

Description

The Step Piano Mat for Kids is a great introduction to the world of music. With musical keys, 8 different musical instrument sounds, and the ability to record your own musical notes and play them back, this is a great tool for learning about musical notes, instruments and sounds in a fun, active and entertaining way. The mat easily rolls or folds up, so you can take it anywhere and perform on any flat surface.

Mat contains 10 white keys in ascending musical tones, 8 musical instruments sounds including piano, violin, accordion, trumpet, xylophone, clarinet, guitar and flute, adjustable volume, on/off button and ability to record your own musical notes and play them back

Features
  • Each mat is made of colorful heavy duty vinyl material
  • Requires 3 AA Batteries to operate
Easy to Use
  • All you need to do is insert 3 AA batteries in the battery compartment on the back of the mat, and you’re ready to create some music. Press or step on the white keys to play individual notes, or the musical instruments to hear songs made by a particular instrument.
Fun and Educational
  • This mat is fun and educational at the same time. More than one child can use it at a time, as they learn about music and notes. You can activate the music with a hand or a foot, helping children develop coordination and improve motor skills.
Inspires Creativity
  • Learning about music helps instill in children a way to express themselves. with this musical keyboard mat, kids can make their own music in a fun and creative way, all while being active as they step on the different keys, helping them learn tempo and rhythm.
Specifications
  • Weight: 0.79 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.