Shop HEYCO
See all product information
Create Account
In-Line Strain Relief ISR 14-27 Black, 1000PK
- Mfr # 1854
- Zoro # G223522003
product price:Â
$
62.55
/pk of 1000, $0.06/ea
Key Features
Color
Black
Cable Type
SPT-2
Material
Nylon 6/6
Flammability Rating
94V-2
Cable Dia. Range
0.150 x 0.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1854
- Zoro #
- G223522003
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Cable Type
- SPT-2
- Material
- Nylon 6/6
- Flammability Rating
- 94V-2
Dimensions
- Cable Dia. Range
- 0.150 x 0.28 in
Description
Heyco In-Line Strain Relief ISR 14-27 Black, 1000/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.